- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 45 mm Inside Diameter
- 95 mm Outside Diameter
| Bore Type | Tapered Bore |
| O.D. | 95 mm |
| Bearing Type | Radial |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 2.729 LB |
| EAN or UPC | 7316570337549 |
| Bore Type | Tapered Bore |
| O.D. | 95 mm |
| Bearing Type | Radial |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 2.729 LB |
| EAN or UPC | 7316570337549 |