- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 65 mm Inside Diameter
- 110 mm Outside Diameter
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Weight | 2.598 LB |
| EAN or UPC | 7316577326850 |
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Weight | 2.598 LB |
| EAN or UPC | 7316577326850 |