- Radial Bearing Type
- Single Row
- 220 mm Inside Diameter
- 285 mm Outside Diameter
- 43.74 mm Width
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Outside Dia. | 285 mm |
| O.D. | 285 mm |
| Inside Dia. | 220 mm |
| Rows of Balls | Single |
| Weight | 14.674 LB |
| EAN or UPC | 7316572448748 |

