- Pillow Block
- 68.263 mm Shaft Diameter
| Inch/Metric | Metric |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| O.D. | 304.8 mm |
| I.D. | 68.263 mm |
| Seal Type | Contact Seals |
| Type | Bearing Unit |
| Sealing | Seal & Flinger On Both Sides |
| Shaft Dia. | 68.263 mm |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Weight | 23.768 LB |
| EAN or UPC | 7316571407203 |

