- Pillow Block
- 36.513 mm Shaft Diameter
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Seal Type | Non-Contact Seals |
| Sealing | Seal & Flinger On Both Sides |
| Shaft Dia. | 36.513 mm |
| Housing Material | Cast Iron |
| O.D. | 187.3 mm |
| Type | Bearing Unit |
| I.D. | 36.513 mm |
| Weight | 5.335 LB |
| EAN or UPC | 7316572037867 |

