- Pillow Block
- 49.213 mm Shaft Diameter
| Seal Type | Non-Contact Seals |
| I.D. | 49.213 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Shaft Dia. | 49.213 mm |
| Sealing | Seal & Flinger On Both Sides |
| Type | Bearing Unit |
| Relubrication Feature | Without |
| O.D. | 219 mm |
| Bore Type | Round Bore |
| Weight | 8.706 LB |
| EAN or UPC | 7316571640853 |

