- Pillow Block
- 70 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Shaft Dia. | 70 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Base Height | 30 mm |
| Bolt Hole Spacing | 232 mm |
| Bore Type | Round Bore |
| Base Length | 290 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| Type | Bearing Unit |
| Mounted Unit Duty | Normal-Duty |
| Relubrication Feature | With |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Min] | 219.0000 mm |
| Base Width | 78 mm |
| Sealing | 2-Plain Flingers |
| Overall Width | 88.3 mm |
| Pillow Block Type | Thru-Bolt |
| I.D. | 70 mm |
| Seal Type | Contact Seals |
| Housing Height | 175 mm |
| Housing Construction | 1 Piece |
| O.D. | 260 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 245.0000 mm |
| Lubrication | Relubricatable |
| Weight | 14.11 LB |
| EAN or UPC | 7316571116396 |

