- Pillow Block
- 25 mm Shaft Diameter
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Sealing | 2-Plain Flingers |
| Housing Material | Cast Iron |
| O.D. | 140 mm |
| Type | Bearing Unit |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Lubricant | Grease |
| I.D. | 25 mm |
| Weight | 1.785 LB |
| EAN or UPC | 7316570141917 |

