- Pillow Block
- 45 mm Shaft Diameter
| O.D. | 120 mm |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Type | Bearing Unit |
| Seal Type | Non-Contact Seals |
| Shaft Dia. | 45 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Sealing | Seal & Flinger On Both Sides |
| Housing Material | Cast Iron |
| Weight | 4.837 LB |
| EAN or UPC | 7316571625744 |

