- Pillow Block
- 30 mm Shaft Diameter
| Sealing | Without |
| Housing Material | Cast Iron |
| O.D. | 98 mm |
| Shaft Dia. | 30 mm |
| Type | Bearing Unit |
| Lubricant | Grease |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Weight | 2.344 LB |
| EAN or UPC | 7316570719055 |

