- Pillow Block
- 35 mm Shaft Diameter
| Housing Material | Cast Iron |
| Shaft Dia. | 35 mm |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| I.D. | 35 mm |
| Sealing | Without |
| Lubricant | Grease |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Weight | 3.412 LB |
| EAN or UPC | 7316570296815 |

