- Pillow Block
- 19.05 mm Shaft Diameter
| Sealing | Seal & Flinger On Both Sides |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Shaft Dia. | 19.05 mm |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Seal Type | Non-Contact Seals |
| O.D. | 127 mm |
| I.D. | 19.05 mm |
| Weight | 1.363 LB |
| EAN or UPC | 7316571381077 |

