- Pillow Block
- 61.913 mm Shaft Diameter
| Seal Type | Non-Contact Seals |
| Type | Bearing Unit |
| Relubrication Feature | Without |
| I.D. | 61.913 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Sealing | Seal & Flinger On Both Sides |
| Bore Type | Round Bore |
| Shaft Dia. | 61.913 mm |
| O.D. | 241.3 mm |
| Weight | 10.256 LB |
| EAN or UPC | 7316571381176 |

