- Pillow Block
- 33.34 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Relubrication Feature | With |
| Lubricant | Grease |
| Bolt Size | 1/2 |
| Mounted Unit Duty | Normal-Duty |
| I.D. | 33.34 mm |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Series | SY-TF Series |
| Base Height | 3/4 in |
| Temperature Range [Max] | 248 °F |
| Bolt Hole Spacing | 4 31/32 in |
| Base Length | 6 5/16 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 1 in |
| Bolt Holes | 2 |
| Housing Height | 3 21/32 in |
| Bolt Hole Spacing Range [Max] | 5 1/4 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 33.34 mm |
| Bearing Design | Non-Expansion |
| Type | Bearing Unit |
| Misalignment Range | ±1 1/2° |
| Base Width | 1 25/32 in |
| Bearing Insert | YAR 207-105-2F |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Bore Type | Round Bore |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 160 mm |
| Inch/Metric | Inch, Metric |
| Dynamic Capacity | 4410 lbf |
| Weight | 3.653 LB |
| EAN or UPC | 7316577755612 |

