- Pillow Block
- 49.213 mm Shaft Diameter
| Inch/Metric | Metric |
| Seal Type | Contact |
| O.D. | 203 mm |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Shaft Dia. | 49.213 mm |
| Sealing | Seal On Both Sides |
| Type | Bearing Unit |
| I.D. | 49.213 mm |
| Weight | 6.429 LB |
| EAN or UPC | 7316571846651 |

