- Pillow Block
- 42.86 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Eccentric locking collar
- Wide inner ring
- M-seal and flingers
| Base Width | 1 7/8 in |
| Center of Bearing to Front of Inner Ring | 1 3/8 in |
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| End Type | Open End |
| Base Length | 7 3/8 in |
| I.D. | 42.86 mm |
| Base Height | 13/16 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 42.86 mm |
| Lubricant | Grease |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Type | Bearing Unit |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 2 7/32 in |
| Bearing Insert | YEL 209-111-2F |
| Bolt Hole Spacing Range [Max] | 6 in |
| Relubrication Feature | With |
| Housing Height | 4 7/32 in |
| Bolt Hole Spacing | 5 21/32 in |
| Inch/Metric | Inch, Metric |
| Sealing | Seal & Flinger On Both Sides |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 5 5/16 in |
| Series | SY-WF Series |
| Misalignment Range | ±2° |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 |
| O.D. | 187 mm |
| Locking Device | Eccentric Locking Collar |
| Dynamic Capacity | 7470 lbf |
| Weight | 5.776 LB |
| EAN or UPC | 7316577758460 |

