- Pillow Block
- 60 mm Shaft Diameter
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| I.D. | 60 mm |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| Sealing | 2-Rubber Flingers |
| O.D. | 240 mm |
| Shaft Dia. | 60 mm |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Weight | 10.274 LB |
| EAN or UPC | 7316570296631 |

