- Pillow Block
- 45 mm Shaft Diameter
| Shaft Dia. | 45 mm |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Sealing | 2-Rubber Flingers |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 187 mm |
| I.D. | 45 mm |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Type | Bearing Unit |
| Weight | 5.15 LB |
| EAN or UPC | 7316571024905 |

