- Pillow Block
- 30 mm Shaft Diameter
| Shaft Dia. | 30 mm |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Sealing | 2-Rubber Flingers |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| I.D. | 30 mm |
| O.D. | 152 mm |
| Weight | 2.465 LB |
| EAN or UPC | 7316570890983 |

