- Pillow Block
- 25 mm Shaft Diameter
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| O.D. | 130 mm |
| Type | Bearing Unit |
| Seal Type | Non-Contact Seals |
| Sealing | Seal & Flinger On Both Sides |
| Shaft Dia. | 25 mm |
| Housing Material | Cast Iron |
| Relubrication Feature | Without |
| Weight | 1.691 LB |
| EAN or UPC | 7316571382340 |

