- Pillow Block
- 25.4 mm Shaft Diameter
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 130 mm |
| Type | Bearing Unit |
| I.D. | 25.4 mm |
| Relubrication Feature | Without |
| Shaft Dia. | 25.4 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Weight | 1.687 LB |
| EAN or UPC | 7316571381329 |

