- Pillow Block
- 44.45 mm Shaft Diameter
| O.D. | 187 mm |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Shaft Dia. | 44.45 mm |
| I.D. | 44.45 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Sealing | Seal & Flinger On Both Sides |
| Seal Type | Non-Contact Seals |
| Relubrication Feature | Without |
| Weight | 5.102 LB |
| EAN or UPC | 7316571381138 |

