- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 341 mm Inside Diameter
- 354 mm Outside Diameter
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 354 mm |
| I.D. | 341 mm |
| Rows of Balls | Multi |
| Weight | 10.849 LB |
| EAN or UPC | 7316577661340 |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 354 mm |
| I.D. | 341 mm |
| Rows of Balls | Multi |
| Weight | 10.849 LB |
| EAN or UPC | 7316577661340 |