- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 423 mm Inside Diameter
- 440 mm Outside Diameter
| Inch/Metric | Metric |
| O.D. | 440 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| I.D. | 423 mm |
| Weight | 0.058 LB |
| EAN or UPC | 7316570674316 |
| Inch/Metric | Metric |
| O.D. | 440 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| I.D. | 423 mm |
| Weight | 0.058 LB |
| EAN or UPC | 7316570674316 |