- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Non-Metallic Cage Material
| O.D. | 5.51 in, 140 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Row Type | 1 |
| Outer Ring Width | 1.02 in, 26 mm |
| Width | 1.02 in, 26 mm |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| I.D. | 3.15 in, 80 mm |
| Cage Material | Non-Metallic |
| Inner Ring Width | 1.02 in, 26 mm |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Weight | 3.439 LB |
| EAN or UPC | 7316577265036 |

