- Stabilizing Ring
| Outside Dia. | 10.58 in |
| Thickness | 0.384 in |
| Shaft Dia. | 9.875 in |
| Mounted Unit Series | SAF |
| Weight | 0.78 LB |
| EAN or UPC | 7316576673917 |
| Outside Dia. | 10.58 in |
| Thickness | 0.384 in |
| Shaft Dia. | 9.875 in |
| Mounted Unit Series | SAF |
| Weight | 0.78 LB |
| EAN or UPC | 7316576673917 |