- SNW-06 Series Adapter Sleeve
- 1" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 1 in |
| Lock Nut | N06 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Locking Device | W06 |
| Series | SNW-06 |
| Length | 1.353 in |
| Oil Hole | w/o Oil Hole |
| Weight | 0.3 LB |
| EAN or UPC | 7316576673313 |

