- SNW-3134 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Length | 4.847 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23100K Series |
| Lock Nut | N034 |
| Series | SNW-3134 |
| Locking Device | W034 |
| Shaft Dia. | 5.9375 in |
| Weight | 15.796 LB |
| EAN or UPC | 7316576673115 |

