- SNW-3126 Series Adapter Sleeve
- 4 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 4.4375 in |
| Bearing Series | 23100K Series |
| Locking Device | W026 |
| Length | 3.762 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N026 |
| Series | SNW-3126 |
| Weight | 8.658 LB |
| EAN or UPC | 7316576673085 |

