- SNW-3126 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Series | SNW-3126 |
| Oil Hole | w/o Oil Hole |
| Length | 3.762 in |
| Shaft Dia. | 4.5 in |
| Bearing Series | 23100K Series |
| Lock Nut | N026 |
| Locking Device | W026 |
| Weight | 8.598 LB |
| EAN or UPC | 7316576673078 |

