- SNW-3036 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Locking Device | W036 |
| Length | 4.337 in |
| Lock Nut | N036 |
| Bearing Series | 23000K Series |
| Shaft Dia. | 6.4375 in |
| Series | SNW-3036 |
| Oil Hole | w/o Oil Hole |
| Weight | 15.25 LB |
| EAN or UPC | 7316576672965 |

