- SNW-3034 Series Adapter Sleeve
- 6" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Length | 4.019 in |
| Lock Nut | N034 |
| Locking Device | W034 |
| Shaft Dia. | 6 in |
| Series | SNW-3034 |
| Weight | 14.45 LB |
| EAN or UPC | 7316570590340 |

