- SNW-3034 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Bearing Series | 23000K Series |
| Series | SNW-3034 |
| Length | 4.019 in |
| Locking Device | W034 |
| Lock Nut | N034 |
| Shaft Dia. | 5.9375 in |
| Oil Hole | w/o Oil Hole |
| Weight | 13.622 LB |
| EAN or UPC | 7316576672941 |

