- SNW-3030 Series Adapter Sleeve
- 5 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Lock Nut | N030 |
| Bearing Series | 23000K Series |
| Shaft Dia. | 5.1875 in |
| Series | SNW-3030 |
| Locking Device | W030 |
| Length | 3.492 in |
| Weight | 10.08 LB |
| EAN or UPC | 7316576672910 |

