- SNW-3024 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Length | 2.947 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W024 |
| Bearing Series | 23000K Series |
| Series | SNW-3024 |
| Shaft Dia. | 4.1875 in |
| Lock Nut | N024 |
| Weight | 5.738 LB |
| EAN or UPC | 7316576672873 |

