
- SNW-13 Series Adapter Sleeve
- 2 5/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
compliances
- 0
Oil Hole | w/o Oil Hole |
Locking Device | W13 |
Lock Nut | N13 |
Bearing Series | 1300K Series, 22200K Series, 1200K Series |
Shaft Dia. | 2.3125 in |
Series | SNW-13 |
Length | 2.100 in |
Weight | 1.25 LB |
EAN or UPC | 7316576672583 |
