- SNW-13 Series Adapter Sleeve
- 2 1/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 2.25 in |
| Locking Device | W13 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-13 |
| Lock Nut | N13 |
| Length | 2.100 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 1.46 LB |
| EAN or UPC | 7316576672552 |

