- SNW-126 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 4.5 in |
| Bearing Series | 22300K Series, 23200K Series |
| Series | SNW-126 |
| Lock Nut | AN26 |
| Locking Device | W26 |
| Length | 4.982 in |
| Oil Hole | w/o Oil Hole |
| Weight | 12.009 LB |
| EAN or UPC | 7316576672446 |

