- SNW-115 Series Adapter Sleeve
- 2 7/16" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Series | SNW-115 |
| Lock Nut | AN15 |
| Locking Device | W15 |
| Oil Hole | w/o Oil Hole |
| Length | 3.084 in |
| Shaft Dia. | 2.4375 in |
| Bearing Series | 22300K Series |
| Weight | 3.277 LB |
| EAN or UPC | 7316576672293 |

