- SNW-112 Series Adapter Sleeve
- 2 1/16" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Lock Nut | N12 |
| Length | 2.659 in |
| Shaft Dia. | 2.0625 in |
| Bearing Series | 22300K Series |
| Locking Device | W12 |
| Series | SNW-112 |
| Weight | 1.6 LB |
| EAN or UPC | 7316576672255 |

