- SNP Series Adapter Sleeve
- 10 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Length | 7.766 in |
| Lock Nut | N056 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 10.4375 in |
| Bearing Series | 23100K Series |
| Series | SNP |
| Locking Device | P56 |
| Weight | 46.5 LB |
| EAN or UPC | 7316576672132 |

