- SNP Series Adapter Sleeve
- 9 1/2" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 9.5 in |
| Bearing Series | 23100K Series |
| Locking Device | P52 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N052 |
| Series | SNP |
| Length | 7.593 in |
| Weight | 44.004 LB |
| EAN or UPC | 7316576672118 |

