- SNP Series Adapter Sleeve
- 8 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Length | 6.638 in |
| Lock Nut | N048 |
| Locking Device | P48 |
| Shaft Dia. | 8.9375 in |
| Series | SNP |
| Weight | 37.5 LB |
| EAN or UPC | 7316576672101 |

