- SNP Series Adapter Sleeve
- 12 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Shaft Dia. | 12.4375 in |
| Weight | 100.0 LB |
| EAN or UPC | 7316577001122 |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Shaft Dia. | 12.4375 in |
| Weight | 100.0 LB |
| EAN or UPC | 7316577001122 |