- SNP Series Adapter Sleeve
- 11 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Series | SNP |
| Locking Device | P64 |
| Length | 6.946 in |
| Lock Nut | N064 |
| Shaft Dia. | 11.9375 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Weight | 53.826 LB |
| EAN or UPC | 7316576672088 |

