- SNP Series Adapter Sleeve
- 11 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N064 |
| Bearing Series | 23000K Series |
| Length | 6.946 in |
| Locking Device | P64 |
| Shaft Dia. | 11.5 in |
| Weight | 65.0 LB |
| EAN or UPC | 7316577001108 |

