- SNP Series Adapter Sleeve
- 11" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Locking Device | P60 |
| Lock Nut | N060 |
| Series | SNP |
| Length | 6.727 in |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 11 in |
| Weight | 59.0 LB |
| EAN or UPC | 7316576672071 |

