- SNP Series Adapter Sleeve
- 9 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Lock Nut | N056 |
| Series | SNP |
| Shaft Dia. | 9.9375 in |
| Locking Device | P56 |
| Length | 6.191 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Weight | 51.201 LB |
| EAN or UPC | 7316576672057 |

