- SNP Series Adapter Sleeve
- 10 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 10.4375 in |
| Series | SNP |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 38.001 LB |
| EAN or UPC | 7316571388465 |
| Shaft Dia. | 10.4375 in |
| Series | SNP |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 38.001 LB |
| EAN or UPC | 7316571388465 |