- SNP Series Adapter Sleeve
- 9 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Series | SNP |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Length | 6.019 in |
| Locking Device | P52 |
| Lock Nut | N052 |
| Shaft Dia. | 9.4375 in |
| Weight | 38.901 LB |
| EAN or UPC | 7316577001092 |

